Beli kompresor 15 bar di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Wipro Compressor Air Screw 4in1 Type Kross (Kompresor Screw)Deskripsi:4in1Air CompressorAir TankRefrigerated Air DryerAir Precision Filteratribut:
- Frequency (Hz): 50
- Motor Insulation Class: IP 55/F
- Motor Speed (rpm): 2950
- Noise Level (dBa): ≤76±2
- Voltage (V): 380
- KRISBOW Kompresor Screwatribut:
- Working Pressure (Bar): 10
- HITACHI Bebicon Air Compressors Oil Flooded - Automatic (Kompresor Angin)atribut:
- Maximum Pressure (kg/cm²): 9.5
- Swan Oil Free Silent Compressor (Kompresor Angin)Deskripsi:The low noise, oilless series of compressors are specially innovated to meet the most strict requirements for compressed air purity in dental and other various applications, to ensure their reliabilities and to be environmental friendly. Applications : Dental, Hospital, Pharmaceutical, Food and Beverages, Electronnic Productions and Others.
- Future Star Compressor Screw (Kompresor Angin Screw)atribut:
- Pressure (MPa): 0.8
- INGERSOLL RAND Rotary Screw Electric Air Compressor (Kompresor Angin)Deskripsi:These rotary screw air compressors mount to the top of a horizontally oriented air tank. Air tanks are used for temporary storage of compressed air and to supply additional air to tools and equipment during periods of high demand.atribut:
- UNSPSC: 40151601
- Air Dryer Included: Yes
- Control Type: Automatic On/Off
- Duty cycle: Continuous
- Enclosure Type: Totally Enclosed
- Frequency (Hz): 60
- Lubrication Type: Synthetic Oil
- Maximum Operating Pressure (psi): 145
- Outlet Gender: Female
- Outlet Size (inch): 3/4
- Outlet Type: NPT
- Overall Depth (inch): 29
- Phase: Three
- Pump Type : Rotary Screw
- Series: UP6 TAS
- Standards: ASME Approved
- Tank Style: Horizontal
- TEKIRO Spiral Recoil Air Hose AT Series with Spring (Selang Angin)Deskripsi:TEKIRO Selang Recoil merupakan selang angin kompresor yang menjadi salah satu komponen dalam sistem instalasi udara. Selang angin kompresor berfungsi untuk mengalirkan atau mendistribusikan udara bertekanan tinggi dari dalam tangki kompresor ke output media kerja yang diinginkan. Selang angin kompresor terbuat dari material berkualitas yang tahan terhadap tekanan tinggi.Fungsi : untuk menyalurkan udara dari kompressor ke unit air toolsMaterial : polyuretheneatribut:
- Size (mm): 5x8
- Dimension 2 (mm): 50
- Dimension 3 (mm): 150
- Dimension 4 (mm): 450
- Swan TS Series Screw Air Compressor (Kompresor Angin Screw)Deskripsi:Swan Screw Compressor TS Series are equipped with high efficient Airend, robust electric motor, precise oil filter, modular air suction system, and friendly control panel, etc, to make the whole unit performance outstanding and remarkable.atribut:
- Power (kW): 22
- Power (HP): 30
- Pressure (Kg/Cm²): 7 / 10 / 13
- F.A.D (m³/minute): 3.5 / 2.85 / 2.4
- Voltage and Frequency (Hz): 50
- Cooling Method: Air-Cooled
- Drive System: Belt-drive
- Air Delivery Connection (inch): 1
- Dimension LxWxH (mm): 780x950x1100
- Weight (kg): 410
- Discharge Temperature: Enviromental Temp +13 degree C
- Canon Printer Inkjet Multifunction PIXMA G3010 (Print dan Fotokopi)Deskripsi:Wadah Tinta All-In-One Isi Ulang untuk Pencetakan Volume Tinggi Didesain untuk pencetakan volume tinggi dengan biaya pemeliharaan yang ringan Cetak, Pindai & Salin Kecepatan cetak sesuai ISO Standard (A4): hingga 8,8ipm hitam / 5,0ipm warna USB 2.0 Kecepatan Tinggi Volume cetak yang direkomendasikan: 150 - 1500 halamanatribut:
- Compatible for: (INK) GI-790
- Paper Size: A4, A5, B5, Letter, Legal, 4x6\", 5x7\", 8x 10\", Envelopes (DL, COM10), Square (5x5\"), Business Card
- Dimensions (mm): 445x330x163
- Power (W): 9
- Morris Silent Oil Free Air Compressor (Kompresor Angin)Deskripsi:1. The sound is not noisy, making it suitable for use anywhere and anytime2. The fast filling of the air also makes this compressor able to help those of us who want to work faster3. The air produced is clean because this compressor does not use oil4. The size is not too big, making it easy to move and carry everywhereatribut:
- Frequency (Hz): 50
- Maximum Pressure (bar): 8
- Motor Speed (rpm): 1450
- Voltage (V): 220
- Panasonic Auto Fan (Kipas Angin)Deskripsi:Panasonic EQ-405 - Auto Fan 16 inch membuat sirkulasi udara di dalam ruangan anda menjadi lebih bersih dan sejuk. Dapat dipasang di dinding atau langit-langit ruangan anda membuat udara segar tersebar hingga ke penjuru ruangan.Bahan Material : Plastikatribut:
- Material: Plastic
- Gusts of Air (CMM): 65.5 (m³/m)-2313.11 ft³/min (CFM)
- Total Speed: 3 Speed
- Size (inch): 16
- Power (W): Speed 1: 25.1-30.7, speed 2: 33.3-40.7, speed 3: 44.8-54.8
- Voltage (V/Hz): 220/50
- Color: Grey
- Dimensions (LxWxH) (cm): 45x45x40
- Non Brand Temperature Sensoratribut:
- Cable Length (m): 2
- Probe Length (mm): 98
- Probe Diameter (mm): 5
- Probe Material: Stainless
- Measurement Range (°C): -50 to 400 (-58-752 F)
- Thread: M8 with nut
- Shark Air Compressor Medium Pressure, Auto+Motor Hitachi (Kompresor Angin)Deskripsi:Shark Medium Pressure MWP-8005 5HP merupakan jenis kompresor 2 stage dengan 3 silinder berdaya 5HP/3,7 kW. dengan tekanan kerja 12 bar. Diperuntukkan untuk pengisian angin ban armada pertambangan dan aplikasi industri yang membutuhkan tekanan sampai dengan 12 bar
Daftar Harga kompresor 15 bar Terbaru November 2026
| Wipro Compressor Air Screw 4in1 Type Kross (Kompresor Screw) | Rp45.999.900 |
| KRISBOW Kompresor Screw | Rp109.999.900 |
| KRISBOW Air Compressor (Kompresor Angin) | Rp2.599.900 |
| HITACHI Bebicon Air Compressors Oil Flooded - Automatic (Kompresor Angin) | Rp14.999.900 |
| Swan Oil Free Silent Compressor (Kompresor Angin) | Rp10.999.900 |
| FS CURTIS Screw Air Compressor 45KW (Kompresor Angin Screw) | Rp349.999.900 |
| Future Star Compressor Screw (Kompresor Angin Screw) | Rp26.999.900 |
| FS CURTIS Screw Air Compressor 55KW (Kompresor Angin Screw) | Rp359.999.900 |
| Future Star Screw Compressor Set 4in1 (Kompresor Angin Screw) | Rp38.999.900 |
| INGERSOLL RAND Rotary Screw Electric Air Compressor (Kompresor Angin) | Rp469.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/kkP114597740-1.jpg)

/e7P104565511-4.jpg)
/etP105643533-1.jpg)
/cpP106180457-1.jpg)
/hpP106032637-1.jpg)
/d7P106180475-1.jpg)
/gbP109147587-1.jpg)
/i3P109563651-1.jpg)
/6wP103642248-2.jpg)
/exP105717537-1.jpg)
/8bP103677299-1.jpg)
/ftP109147569-1.jpg)
/i2P115992650-1.jpg)
/9qP106180350-1.jpg)
/ocP106873876-1.jpg)

/qbP104618947-2.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)